Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass PEX x Male Sweat Adapter, 1/2"x1/2"

  • Mfr # C76048LF

  • Zoro # G5440659


product price: $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Specific Fitting Shape
Adapter
PEX Size
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Product Type
Brass PEX x Male Sweat Adapter,Lead Free,1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76048LF
Zoro #
G5440659
UPC #
717510171150
Country of Origin
China

Dimensions

PEX Size
1/2"

Details

Item
Male Sweat Adapter
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Product Type
Brass PEX x Male Sweat Adapter,Lead Free,1/2" x 1/2"
Pipe Fitting Material
Lead Free Brass

Description

Brass PEX x Male Sweat Adapter,Lead Free,1/2 In. x 1/2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.