Zoro Homepage

Brass Short Flare Nut, 1/2" Pipe Size

  • Mfr # F40005

  • Zoro # G5440957


product price: $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Flare Nut
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40005
Zoro #
G5440957
UPC #
717510408058
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2 in
Overall Length
1 in
Nominal Pipe Size
1/2 in
Fitting Pipe Size
1/2 in

Details

Specific Fitting Shape
Flare Nut
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Item
Short Flare Nut
Specific Pipe Fitting Shape
Flare Nut
Pipe Fitting Material & Finish
Brass

Description

1/2 in Nominal Pipe Size, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.