Zoro Homepage

Bronze Coupling, Lead Free, 1"

  • Mfr # B74126LF

  • Zoro # G5439800


product price: $10.99
/ea

Key Features

Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Coupling
Pipe Size - Pipe Fitting
1"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74126LF
Zoro #
G5439800
UPC #
717510155488
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Item
Bronze Coupling,Lead Free,1"
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling

Description

Bronze Coupling,Lead Free,1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.