Bronze Elbow, Lead Free, 1/2", 90 deg.
Mfr # B74004LF
Zoro # G5439721
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
90 Degree Elbow
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B74004LF
Zoro #
G5439721
UPC #
717510155297
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Item
90 Degree Bronze Elbow
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Description
Bronze Elbow,Lead Free,1/2",90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.