Zoro Homepage

Bronze Hex Bushing, 1/2"x1/4", No Lead

  • Mfr # B74204LF

  • Zoro # G5439843


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
1/2" x 1/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74204LF
Zoro #
G5439843
UPC #
717510155631
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"

Details

Item
Bronze Hex Bushing
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing

Description

Bronze Hex Bushing,1/2"x1/4",No Lead

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.