Bronze Hex Bushing, 1/2"x3/8", No Lead
Mfr # B74205LF
Zoro # G5439837
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
1/2" x 3/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B74205LF
Zoro #
G5439837
UPC #
717510155648
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2" x 3/8"
Details
Item
Bronze Hex Bushing
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Description
Bronze Hex Bushing,1/2"x3/8",No Lead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.