Zoro Homepage

Bronze Union, Lead Free, 2"

  • Mfr # B74269LF

  • Zoro # G5439931


product price: $72.45
/ea

Key Features

Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Union
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74269LF
Zoro #
G5439931
UPC #
717510169034
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Bronze Union
Pipe Fitting Material
Lead Free Bronze
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union

Description

Bronze Union,Lead Free,2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.