CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg.

  • Mfr # B55050

  • Zoro # G5442250


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Pipe Fitting Material
Cast Brass
Specific Fitting Shape
90 Degrees Elbow
Pipe Size - Pipe Fitting
1/2"
Tube Fitting Material
Cast Brass
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B55050
Zoro #
G5442250
UPC #
717510107876
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Tube Size
1/2"

Details

Item
Drop Ear Elbow
Pipe Fitting Material
Cast Brass
Specific Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Cast Brass
Basic Pipe Fitting Shape
Elbow

Description

CB Drop,Ear Elbow,1/2" FIPxFSWT,90 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.