CB Drop, Ear Elbow, 1/2" FSWT, 90 deg.
Mfr # B55103LF
Zoro # G5442223
product price: $9.75
/eaSold in multiples of 2 for $19.50
Key Features
Specific Fitting Shape
90 Degree Drop Ear Elbow
Pipe Size - Pipe Fitting
1/2"
Tube Fitting Material
Cast Brass
Tube Size
1/2" x 1/2"
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B55103LF
Zoro #
G5442223
UPC #
717510185959
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Tube Size
1/2" x 1/2"
Details
Item
90 Degrees Drop Ear Elbow
Specific Fitting Shape
90 Degree Drop Ear Elbow
Tube Fitting Material
Cast Brass
Basic Pipe Fitting Shape
Elbow
Description
CB Drop,Ear Elbow,1/2" FSWT,90 deg.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.