Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated, 2x4-1/4", Spud and Strainer

  • Mfr # D60981

  • Zoro # G6085173


product price: $29.59
/ea

Key Features

Color/Finish
Chrome Plated
Size
Spud: 2"; Stainer: 4"
Finish
Chrome Plated
Type
Spud with Stainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60981
Zoro #
G6085173
UPC #
717510609813
Country of Origin
China

Dimensions

Size
Spud: 2"; Stainer: 4"

Details

Item
Toilet Spud and Strainer
Color/Finish
Chrome Plated
Finish
Chrome Plated
Type
Spud with Stainer

Description

Chrome Plated 2 In.X4 1/4 In. Spud & Strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.