Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated 3/8" x 20" Closet Supply and 1/2" x 3/8" Angle Stop Kit

  • Mfr # S1039CP

  • Zoro # G7803768


product price: $12.95
/ea

Key Features

Pipe Size
1/2"
Type
Multi-Turn
Color
Chrome Plated
Length (In.)
20 in
Body Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1039CP
Zoro #
G7803768
UPC #
717510166866
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Length (In.)
20 in

Details

Type
Multi-Turn
Color
Chrome Plated
Body Material
Copper
Application
Toilet
Finish
Chrome Plated

Description

Chrome Plated 3/8" x 20" Closet Supply and 1/2" x 3/8" Angle Stop Kit
Supply
Stop
Escutcheon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.