
Chrome Plated ABS Fit-All Tank Trip Lever 8in. Plastic Arm with Plastic Spud and Nut
Mfr # T01062
Zoro # G112109360
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Length
10.70 in
Material
ABS
Width
3 in
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T01062
Zoro #
G112109360
UPC #
717510010626
Country of Origin
Taiwan, Province of China
Dimensions
Length
10.70 in
Width
3 in
Details
Material
ABS
Color
Chrome Plated
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.