Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated Angle Ball Valve 1/4 Turn Log Lighter Valve

  • Mfr # L75040

  • Zoro # G412199757


product price: $42.35
/ea

Key Features

Pipe Size
1/2″
Overall Width
2.17 in
Overall Length
2.17 in
Color - Valve Body
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L75040
Zoro #
G412199757
UPC #
717510750409
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2″
Overall Width
2.17 in
Overall Length
2.17 in

Details

Color - Valve Body
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.