Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated Bronze Elbow, 1", 90 deg.

  • Mfr # B50004LF

  • Zoro # G5439590


product price: $43.15
/ea

Key Features

Pipe Fitting Material
Chrome Plated Bronze
Specific Fitting Shape
90 Degree Elbow
Pipe Size - Pipe Fitting
1"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50004LF
Zoro #
G5439590
UPC #
717510170351
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Item
90 Degree Elbow
Pipe Fitting Material
Chrome Plated Bronze
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Chrome Plated Bronze Elbow,1",90 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.