Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size
Mfr # N70068LF
Zoro # G5442092
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Chrome Plated
Tube Size
3/8"
Fitting Connection Type
Compression x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N70068LF
Zoro #
G5442092
UPC #
717510189919
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Tube Size
3/8"
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Chrome Plated
Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Chrome Plated Lead Free Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Compression x FNPT
Tube Fitting Material
Chrome Plated
Description
Chrome Plated Compression x Female Elbow,Lead Free,3/8 In. x 1/2 In. 90 deg.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.