Zoro Homepage

Chrome Plated Two Handle Laundry Tray Faucet

  • Mfr # L47005

  • Zoro # G612176930


product price: $52.19
/ea

Key Features

Material
Brass
Standards
ASME A112.18.1-2018
Length
8 in
Color
Chrome Plated
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L47005
Zoro #
G612176930
UPC #
717510376500
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
6 in

Details

Material
Brass
Standards
ASME A112.18.1-2018
Color
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.