Manual Hot And Cold Water Mixing Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
- Mfr # 51-E35ABCP
- Zoro # G1132665
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-E35ABCP
- Zoro #
- G1132665
- UPC #
- 611943487850
- Country of Origin
- United States
Details
- Finish
- Chrome plated
- Mounting Type
- Deck
- Handle Type
- Lever
- Flow Rate - Maximum
- 1.5 gpm
- Number of Mounting Holes
- 1
- Mounting Hole Center to Center
- Single Hole
- Item
- Hot And Cold Water Mixing Sink Faucet
- Operation Method
- Manual
- Flow Type
- Aerator
Description
Item Hot And Cold Water Mixing Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.