Jones Stephens
Cleanout Cover, 10" dia., SS, 24 ga.
Mfr # C90999
Zoro # G5425450
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Gauge 24 ga
- Overall Diameter 10"
- Material Stainless Steel
- Guage 24 ga.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X10)
- MOEN Replacement Cartridge, Tub And Shower (1248)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN (900-092)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96007)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36116)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003)
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- CHERNE Drain Opener, 4-6 In (303143)
- Jones Stephens Drain Components