Zoro Homepage

Cleanout Plug, CSK, 3", Plastic, White

  • Mfr # P49003

  • Zoro # G6085027


product price: $4.85
/ea
Sold in multiples of 4 for $19.40

Key Features

Material
Plastic
Nominal Size
3"
Type
Countersunk Cleanout Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P49003
Zoro #
G6085027
UPC #
717510490039
Country of Origin
United States

Dimensions

Nominal Size
3"

Details

Material
Plastic
Type
Countersunk Cleanout Plug
Item
CSK 3" Cleanout Plug Plastic White

Description

CSK 3 In. Cleanout Plug Plastic White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.