Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Flange, Deep Seal, Brass, 1-1/8"

  • Mfr # C49441

  • Zoro # G5425128


product price: $26.55
/ea

Key Features

Size
1-1/8"
Material
Brass
Material of Construction
Brass
Type
Closet Flange
Accessory Type
Closet Flange,Deep Seal,Brass,1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C49441
Zoro #
G5425128
UPC #
717510494419
Country of Origin
Indonesia

Dimensions

Size
1-1/8"

Details

Item
Closet Flange,Deep Seal,Brass,1 1/8 in
Material
Brass
Material of Construction
Brass
Type
Closet Flange
Accessory Type
Closet Flange,Deep Seal,Brass,1 1/8 in

Description

Closet Flange,Deep Seal,Brass,1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.