Zoro Homepage

Closet Repair Flange, Two-Finger, 4x6"

  • Mfr # C47460

  • Zoro # G5425119


product price: $44.15
/ea

Key Features

For Use With
Cast Iron or Schedule 40 DWV Pipe
Size
4" x 6"
Material
Cast Iron
Standards
ASTM C-564
Material of Construction
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47460
Zoro #
G5425119
UPC #
717510474602
Country of Origin
China

Dimensions

Size
4" x 6"

Details

Item
Closet Repair Flange,Two-Finger,4x6"
For Use With
Cast Iron or Schedule 40 DWV Pipe
Material
Cast Iron
Standards
ASTM C-564
Material of Construction
Cast Iron
Type
Two Finger Flange

Description

Closet Repair Flange,Two-Finger,4x6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.