Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Spud, 1 1/4"

  • Mfr # C27125

  • Zoro # G5442381


product price: $9.49
/ea

Key Features

Size
1-1/4"
Material
Cast Brass
Includes
Spud Washer and Metal Friction Ring
Material of Construction
Cast Brass
Type
Closet Spud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27125
Zoro #
G5442381
UPC #
717510271256
Country of Origin
Indonesia

Dimensions

Size
1-1/4"

Details

Item
Closet Spud
Material
Cast Brass
Includes
Spud Washer and Metal Friction Ring
Material of Construction
Cast Brass
Type
Closet Spud
Product Type
Closet Spud,1 1/4 in

Description

Closet Spud,1 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.