Concealed Grab Bar, Concealed Flg, Satin, 1 1/4"x42", 18 ga. Stainless Steel, Satin

  • Mfr # G12142

  • Zoro # G5442530


product price:  $38.79
/ea

Key Features

Finish
Satin
Type
Concealed
Material
18 ga. Stainless Steel
Standards
WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12142
Zoro #
G5442530
UPC #
717510121421
Country of Origin
Indonesia

Dimensions

Bar Length
42"

Details

Finish
Satin
Type
Concealed
Material
18 ga. Stainless Steel
Standards
WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
Dia
1-1/4"
Weight Capacity
900 lb.
Item
Grab Bar,Concealed Flg,Satin,1 1/4"x42"
Includes
Stainless Steel Mounting Screw

Description

Grab Bar,Concealed Flg,Satin,1 1/4 In.x42 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.