Zoro Homepage

Copper 3/4" Pipe Hanger, Bell Type

  • Mfr # H83075

  • Zoro # G5424139


product price: $1.95
/ea
Sold in multiples of 8 for $15.60

Key Features

Material
Copper
Length (In.)
1-11/16
Pipe Size (In.)
7/8
Product Type
Copper 3/4" Pipe Hanger,Bell Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H83075
Zoro #
G5424139
UPC #
761537010275
Country of Origin
China

Dimensions

Length (In.)
1-11/16
Pipe Size (In.)
7/8

Details

Material
Copper
Item
Copper 3/4" Pipe Hanger,Bell Type
Product Type
Copper 3/4" Pipe Hanger,Bell Type

Description

Pipe Hanger,Copper,3/4",Bell Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.