Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, No Hub, 4" x 3"

  • Mfr # U95430

  • Zoro # G5427042


product price: $10.79
/ea

Key Features

Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
4" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U95430
Zoro #
G5427042
UPC #
717510954302
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3"

Details

Item
Coupling
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling

Description

Coupling,No Hub,4 In. x 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.