Coupling Reducing Coupling, 3/4" x 1/2" Pipe, FNPT
Mfr # B1650107
Zoro # G5434587
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Size (Fittings)
3/4" x 1/2"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1650107
Zoro #
G5434587
UPC #
677706090781
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4" x 1/2"
Details
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Item
Reducing Coupling
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Color
Black
Finish/Coating
Galvanized
Fitting Side B Gender
Female
Description
Banded Reducing Coupling, Galvanized, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.