Zoro Homepage

CSK Cleanout Plug, Insert, PVC, 2"

  • Mfr # P49920

  • Zoro # G6085079


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Material
Plastic, Brass
Nominal Size
2"
Type
Countersunk Cleanout Plug with Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P49920
Zoro #
G6085079
UPC #
717510499209
Country of Origin
United States

Dimensions

Nominal Size
2"

Details

Material
Plastic, Brass
Type
Countersunk Cleanout Plug with Insert
Item
PVC 2" CSK Cleanout Plug, Insert

Description

PVC 2 In. CSK Cleanout Plug, Insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.