Zoro Homepage

Delrin Compression Sleeve, Lead Free, 5/8"

  • Mfr # C74099

  • Zoro # G5440421


product price: $0.75
/ea
Sold in multiples of 50 for $37.50

Key Features

Pipe Fitting Material
Lead Free Brass
Tube Size
5/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74099
Zoro #
G5440421
UPC #
717510740998
Country of Origin
China

Dimensions

Tube Size
5/8"

Details

Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Sleeve
Item
Compression Sleeve

Description

Delrin Compression Sleeve,Lead Free,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.