Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Nipple, 1" MIPx3"

  • Mfr # D06500

  • Zoro # G5423743


product price: $8.89
/ea

Key Features

Specific Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Overall Pipe Length
3"
Pipe Size (Fittings)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D06500
Zoro #
G5423743
UPC #
717510065992
Country of Origin
China

Dimensions

Overall Pipe Length
3"
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"

Details

Item
Dielectric Nipple
Specific Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple

Description

Dielectric Nipple,1 In. MIPx3 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.