Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Nipple, 3/4" MIPx3"

  • Mfr # D06753

  • Zoro # G5423840


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Specific Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Overall Pipe Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D06753
Zoro #
G5423840
UPC #
717510067538
Country of Origin
China

Dimensions

Overall Pipe Length
3"
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"

Details

Item
Dielectric Nipple
Specific Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple

Description

Dielectric Nipple,3/4 In. MIPx3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.