Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DielUnion Female Sweat, 3/4"x3/4", 7/8" OD

  • Mfr # D06075

  • Zoro # G5423737


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Product Type
DielUnion Female Sweat,3/4"x3/4",7/8" OD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D06075
Zoro #
G5423737
UPC #
717510060751
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"

Details

Item
Dielectric Union
Product Type
DielUnion Female Sweat,3/4"x3/4",7/8" OD

Description

DielUnion Female Sweat,3/4 In.x3/4 In.,7/8 In. OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.