Zoro Homepage

Disposable Gloves, Nitrile, Powdered, XL, Blue

  • Mfr # G50230

  • Zoro # G512222966


product price: $33.79
/ea

Key Features

Size
XL
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Disposable Glove Type
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50230
Zoro #
G512222966
UPC #
717510193794
Country of Origin
United States

Dimensions

Size
XL
Length
8.80 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Disposable Glove Type
Disposable
Cuff Style
Beaded
Disposable Glove Grade
Medical
Texture
Smooth

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.