Zoro Homepage

Double Offset Shower Arm, BN, 1/2"

  • Mfr # S0158BN

  • Zoro # G5423247


product price: $53.69
/ea

Key Features

Features
Fixed Escutcheon
Finish
Brushed Nickel
Height
12"
Depth
18"
Connection
1/2" Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0158BN
Zoro #
G5423247
UPC #
717510015829
Country of Origin
Taiwan, Province of China

Dimensions

Height
12"
Depth
18"

Details

Item
Double Offset Shower Arm
Features
Fixed Escutcheon
Finish
Brushed Nickel
Connection
1/2" Female

Description

Double Offset Shower Arm,BN,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.