Shop THRIFCO PLUMBING
See all product information
Create Account
Female Adapter Size: 55/64 Inch 27T x 13/16 Inch-27T Lead Free
- Mfr # 4400405
- Zoro # G409557928
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Flow Rate
1.5 GPM
Material
Brass
Connection
55/64"-27T x 13/16"-27T
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400405
- Zoro #
- G409557928
- UPC #
- 48314004055
- Country of Origin
- China
- Item
- Adapter
- Flow Rate
- 1.5 GPM
- Material
- Brass
- Connection
- 55/64"-27T x 13/16"-27T
- Aerator Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
Description
Thrifco Plumbing 4400405 Brass - 1.5 GPM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.