Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DW Connector, 20", Flex 3/8" OD, SS

  • Mfr # S04270

  • Zoro # G5443081


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Max. Working Pressure (PSI)
124 psi
For Drinking Water Applications
Dishwasher
Material of Construction
Stainless Steel
Color
Stainless Steel
Operating Temp. (F)
68°F - 158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S04270
Zoro #
G5443081
UPC #
717510042689
Country of Origin
China

Dimensions

Length (In.)
20 in

Details

Item
DW Connector,20",Flex 3/8" OD,SS
Max. Working Pressure (PSI)
124 psi
For Drinking Water Applications
Dishwasher
Material of Construction
Stainless Steel
Color
Stainless Steel
Operating Temp. (F)
68°F - 158°F

Description

DW Connector,20 In.,Flex 3/8 In. OD,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.