Zoro Homepage

Economy Test Plug, 2"

  • Mfr # T31002

  • Zoro # G5424708


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Material
Galvanized Steel, Neoprene Rubber
Max. Diameter
2-1/4"
Nominal Size
2"
For Use In
Cast Iron and Plastic Pipes
Min. Dia.
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31002
Zoro #
G5424708
UPC #
717510310023
Country of Origin
China

Dimensions

Max. Diameter
2-1/4"
Nominal Size
2"
Min. Dia.
1-3/4"

Details

Material
Galvanized Steel, Neoprene Rubber
For Use In
Cast Iron and Plastic Pipes
Type
Economy Test Plug
Item
Economy Test Plug,2"

Description

Economy Test Plug,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.