Zoro Homepage

Economy Test Plug, 3"

  • Mfr # T31003

  • Zoro # G5424778


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Galvanized Steel, Neoprene Rubber
Max. Diameter
3-3/8"
Nominal Size
3"
For Use In
Cast Iron and Plastic Pipes
Min. Dia.
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31003
Zoro #
G5424778
UPC #
717510310030
Country of Origin
China

Dimensions

Max. Diameter
3-3/8"
Nominal Size
3"
Min. Dia.
2-3/4"

Details

Material
Galvanized Steel, Neoprene Rubber
For Use In
Cast Iron and Plastic Pipes
Type
Economy Test Plug
Item
Economy Test Plug,3"

Description

Economy Test Plug,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.