This item is Discontinued.

Jones Stephens Ell, Drop Ear, Forged, 1/2, Cxf, Lead Free K102590050

This item is Discontinued.

Jones Stephens

Ell, Drop Ear, Forged, 1/2, Cxf, Lead Free (Discontinued)

Mfr # K102590050
Zoro # G5429930
UPC # 677706590502
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K102590050
Zoro #
G5429930
UPC #
677706590502
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"

Details

Fitting Connection Type
C x FPT
Item
Forged Brass Elbow
Pipe Fitting Material
Lead Free Brass
Pipe Fitting Connection Type
C x FPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Drop Ear Elbow
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Drop Ear Elbow

Description

Ell,Drop Ear,Forged,1/2, Cxf,Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.