Zoro Homepage

Enclosed Feed Tube Cutter

  • Mfr # P70064

  • Zoro # G912176999


product price: $18.69
/ea

Key Features

Tool Length
9 in
Tool Width
4 in
Material Application
Copper
Includes
Extra cutter in knob
Cutting Capacity
1/8 in to 1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70064
Zoro #
G912176999
UPC #
717510700640
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
9 in
Tool Width
4 in

Details

Material Application
Copper
Includes
Extra cutter in knob
Item
Tube Cutter
Cutting Capacity
1/8 in to 1-3/16 in

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.