Zoro Homepage

Galv Brass To Iron Seat Union, 1 In

  • Mfr # G6570150

  • Zoro # G5435600


product price: $19.29
/ea

Key Features

Specific Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6570150
Zoro #
G5435600
UPC #
677706098381
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Item
Galv Brass To Iron Seat Union, 1 In
Specific Fitting Shape
Union
Basic Pipe Fitting Shape
Union

Description

Galv Brass To Iron Seat Union, 1 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.