Galv Brass To Iron Seat Union, 1/2 In
Mfr # G6570050
Zoro # G5435628
product price: $10.19
/eaKey Features
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Pipe Fitting Material
Brass, Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6570050
Zoro #
G5435628
UPC #
677706098367
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Item
Galv Brass To Iron Seat Union, 1/2 In
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Pipe Fitting Material
Brass, Iron
Fitting Shape
Union
Color
Gray
Finish/Coating
Galvanized
Description
Union, Brass, Iron, Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.