Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized 90 Degree Elbow, 1 In

  • Mfr # G2350150

  • Zoro # G5435451


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2350150
Zoro #
G5435451
UPC #
677706095762
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Item
Galvanized 90 Degree Elbow, 1 In
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow

Description

Galvanized 90 Degree Elbow, 1 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.