Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized 90 Degree Elbow, 2 In

  • Mfr # G2350390

  • Zoro # G5435488


product price: $14.55
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2350390
Zoro #
G5435488
UPC #
677706095908
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Galvanized 90 Degree Elbow, 2 In
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow

Description

Galvanized 90 Degree Elbow, 2 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.