Zoro Homepage

Galvanized Reducer Coupling, 3/4 X 1/2"

  • Mfr # G1650107

  • Zoro # G5435582


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Shape
Coupling
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Pipe Fitting Connection Type
Concentric x Concentric
Pipe Size - Pipe Fitting
3/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1650107
Zoro #
G5435582
UPC #
677706095007
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Shape
Coupling
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Pipe Fitting Connection Type
Concentric x Concentric
Threading
NPT
Connection Type
Threaded
Fitting Shape
Coupling
Pipe Fitting Gender
Female
Gender
Female
Finish/Coating
Galvanized
Color
Gray
Fitting Side B Type
Concentric
Fitting Side B Gender
Female
Fitting Side A Type
Concentric

Description

Banded Reducing Coupling, Galvanized, Concentric, Female, Concentric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.