Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Tee, 2 In

  • Mfr # G4600390

  • Zoro # G5435643


product price: $18.59
/ea

Key Features

Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4600390
Zoro #
G5435643
UPC #
677706097773
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Galvanized Tee, 2 In
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee

Description

Galvanized Tee, 2 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.