Zoro Homepage

Galvanized Union, 2 In

  • Mfr # G6570390

  • Zoro # G5435637


product price: $33.69
/ea

Key Features

Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Pipe Fitting Material
Brass, Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6570390
Zoro #
G5435637
UPC #
677706098411
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Union
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Pipe Fitting Material
Brass, Iron
Fitting Shape
Union
Finish/Coating
Galvanized
Color
Gray

Description

Union, Brass, Iron, Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.