Hex Bushing Black Hex Bushing, 3/4" x 1/2" Pipe, MNPT
Mfr # B1440107
Zoro # G5434578
product price: $4.99
/eaSold in multiples of 4 for $19.96
Key Features
Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT
Pipe Size (Fittings)
3/4" x 1/2"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1440107
Zoro #
G5434578
UPC #
677706090057
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4" x 1/2"
Details
Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT
Item
Black Hex Bushing
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Concentric x Male Concentric
Fitting Side B Gender
Male
Threading
NPT
Color
Black
Gender
Male
Fitting Side B Type
Concentric
Pipe Fitting Gender
Male
Fitting Shape
Bushing
Finish/Coating
Galvanized
Fitting Side A Type
Concentric
Connection Type
Threaded
Description
Hex Bushing, Galvanized, Concentric, Male, Concentric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.