Zoro Homepage

Hinged Split Ring, Copper Plated, 3/4"

  • Mfr # H73075

  • Zoro # G5424148


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Material
Copper
Rod Size
3/8"
Pipe Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H73075
Zoro #
G5424148
UPC #
717510730753
Country of Origin
China

Dimensions

Rod Size
3/8"
Pipe Size (In.)
3/4

Details

Material
Copper
Item
Hinged Split Ring,Copper Plated,3/4"

Description

Hinged Split Ring,Copper Plated,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.