Zoro Homepage

Import Coupling, No Hub, Heavy Duty, 5"

  • Mfr # U99550

  • Zoro # G5427252


product price: $13.89
/ea

Key Features

Specific Fitting Shape
Import Coupling
Basic Pipe Fitting Shape
Coupling
Standards
ASTM C1540-2015, ASTM C564, ASTM CSA B602-2016, CISPI 310, UPC Listed
Pipe Fitting Material
Stainless Steel
Pipe Size - Pipe Fitting
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U99550
Zoro #
G5427252
UPC #
717510019834
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
5"

Details

Item
Import Coupling,No Hub,Heavy Duty,5"
Specific Fitting Shape
Import Coupling
Basic Pipe Fitting Shape
Coupling
Standards
ASTM C1540-2015, ASTM C564, ASTM CSA B602-2016, CISPI 310, UPC Listed
Pipe Fitting Material
Stainless Steel
Fitting Shape
Coupling
Fitting Material
Stainless Steel
Color
Silver

Description

No Hub Coupling, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.