Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Pf Cleanout, NB Cover, PVC, 3"

  • Mfr # C60172

  • Zoro # G6084528


product price: $29.55
/ea

Key Features

Type
Round
Material of Construction
PVC, Nickel Bronze
Connection
Pipe
Length (In.)
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60172
Zoro #
G6084528
UPC #
717510098822
Country of Origin
United States

Dimensions

Length (In.)
3-1/2"

Details

Type
Round
Material of Construction
PVC, Nickel Bronze
Connection
Pipe
Item
PVC 3" Inside Pf Cleanout, NB Cover

Description

PVC 3 In. Inside Pf Cleanout, NB Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.